Shop All Metering Bathroom Faucets
Zurn
Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z86100-XL-CP4.0001
Zoro # G3106997
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z86100-XL-CP4.0001
- Zoro # G3106997
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 3/4 in |
Overall Height | 2-3/4" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 3/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86300-XL)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z80300-XL)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- Zurn Bathroom Sink Faucets & Accessories