Shop All Valve Accessories
Zurn
Metal Push Button Assembly, 1-1/2 in.Size
Mfr # PH6000-HYL-MB
Zoro # G3984919
original price:
$123.89
8% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- For Use With ZH6003AV, ZH6611AV-MBP
- Temp. Range 33 Degrees to 100 Degrees F
- Body Material Brass
- Accessory Type Hydraulic Metal Push Button Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PH6000-HYL-MB
- Zoro # G3984919
- UPC # 670240414815
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Metal Push Button Assembly |
For Use With | ZH6003AV, ZH6611AV-MBP |
Temp. Range | 33 Degrees to 100 Degrees F |
Body Material | Brass |
Accessory Type | Hydraulic Metal Push Button Assembly |
Operating Temperature - Minimum | 33 Degrees F |
Material | Brass |
Compatible with Series | Aquaflush, AquaVantage, ZH |
Operating Temperature - Maximum | 100 Degrees F |
Product Type | Metal Push Button Assembly |
Description
Metal Push Button Assembly, Product Type Metal Push Button Assembly, Material Brass, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size (1449-007)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size (420007)
- ZORO SELECT 1/2" NOM C Copper Union (24W569)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- ZURN 14-860XLFT - Resilient Seated Ball Type Test Cock (14-860XLFT)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- ZURN Repair Kit, 1/8 In. (RK18-860XL)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- Zurn Valves