Shop All Bathroom Sink Faucets
Zurn
Manual Single Hole Mount, 1 Hole Spout, Chrome
Mfr # Z821B0-XL-3F
Zoro # G3314860
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z821B0-XL-3F
- Zoro # G3314860
- UPC # 670240411111
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 10 3/4 in |
Overall Height | 10-3/4" |
Spout Length | 6-3/8" |
Manufacturers Warranty Length | 3 yr. |
Description
Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 92866002, G63504, G67852, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- FESTO Solenoid Valve VUVG-S10-M52-RZT-M5-1T1L (VUVG-S10-M52-RZT-M5-1T1L)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL-FC)
- ZURN Lever Handle 1-7/8" Mount, Bathroom Faucet, Polished chrome (Z82701-XL)
- ZURN Steel Lavatory Concealed Arm Carrier (Z1231-F/AM-0124.024)
- ZURN Battery Powered Faucet W/F (Z6950-XL-S-F-MV)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-FC)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- MOEN One-Handle Bathroom Faucet (L64621)
- Zurn Bathroom Sink Faucets & Accessories