Shop All Manual Flush Valves
Zurn
Manual Expsd Dphrgm Flsh Valve w/BedpanD
Mfr # Z6011AV-WS1-BWN-YK
Zoro # G9702154
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6011AV-WS1-BWN-YK
- Zoro # G9702154
- UPC # 670240614215
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 26 1/2 in |
Spud Coupling | 1 1/2 in |
Finish | Chrome Plated |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Item | Manual Expsd Dphrgm Flsh Valve w/BedpanD |
Description
Manual Expsd Dphrgm Flsh Valve w/BedpanD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- PFISTER Pfister Vlv S/A 049 Sl Hot (900-0360)
- GE Household Replacement Water Filter (FXHTC)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- ZURN TEE ASSY (-XL), FOR WIDESPREAD FLEX, (LEAD FREE) (G67898)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- KOHLER Flush Valve (1190056-027)
- Zurn Manual Flush Valves