Shop All Kitchen Faucets
Zurn
Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet
Mfr # Z7870C-XL-FC
Zoro # G3107091
product price: $187.43
/ea
Free Shipping & Returns
$187.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7870C-XL-FC
- Zoro # G3107091
- UPC # 670240442672
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 9-3/8" |
Height | 8-1/16" |
Overall Height | 8-1/16" |
Manufacturers Warranty Length | 3 yr. |
Spout Height | 7 5/8' |
Water Inlet Connection Size | 3/8" |
Description
Item Low Arc Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC1110PK)
- ZORO SELECT 1" Male Adapter x MNPT 316 SS Adapter (3LX08)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- KOOLMORE NSF Stainless Steel Commercial Hand Sink with Goosneck Faucet 17" x 15" -Wall Mount Hand Wash Sink (SH17-4GNF)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- ZURN -XL FAUCET, WIDESPREAD FLEX HOSE, 'C', '4', HOSE SP LEAD FRE (Z831C4-XL-HS)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- ZURN Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (Z831B1-XL)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- Zurn Kitchen Faucets