Shop All Kitchen Faucets
Zurn
Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet
Mfr # Z831A1-XL
Zoro # G5361732
product price: $196.56
/ea
Free Shipping & Returns
$196.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z831A1-XL
- Zoro # G5361732
- UPC # 670240368217
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 3-1/2" |
Height | 9-1/2" |
Manufacturers Warranty Length | 3 yr. |
Water Inlet Connection Size | 1/2" |
Spout Height | 9 1/2" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- DELTA 6-Setting 3-Port Diverter Trim (T11953-RB)
- ZURN Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (Z871G3-XL)
- ZURN Z6920-XL-TMV-1 Gooseneck Se (Z6920-XL-TMV-1)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7872C-XL-FC)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871B4-XL)
- ZURN -XL FAUCET, WIDESPREAD FLEX HOSE, 'C', '4', HOSE SP LEAD FRE (Z831C4-XL-HS)
- ZURN Z1341XL-P34-PB - 3/4" FPT Wall Faucet (Z1341XL-P34-PB)
- KOHLER Artifacts Bar Sink Faucet, Victorian Spout Design (99267-2MB)
- Zurn Kitchen Faucets & Accessories