Shop All Food Service Faucets
Zurn
Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet
Mfr # Z843J1-XL
Zoro # G5134823
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z843J1-XL
- Zoro # G5134823
- UPC # 670240492677
- Country of Origin Taiwan, Province of China
- Category Food Service Faucets
Dimensions
Spout Length | 9" |
Height | 6-3/4" |
Manufacturers Warranty Length | 3 yr. |
Connection Size | 1/2" FNPT |
Spout Height | 6 3/4" |
Water Inlet Connection Size | 1/2" |
Description
Item Low Arc Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- KINGSTON BRASS KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet (KTK102P)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- Zurn Kitchen Faucets & Accessories