Shop All Pressure Reducing Valves
Zurn
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 2-850XL
Zoro # G508230395
product price: $272.25
/ea
Free Shipping & Returns
$272.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type FNPT
- Body Material Bronze
- Max. Pressure 400 psi
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-850XL
- Zoro # G508230395
- UPC # 612052018706
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 4.5 in |
Handle Length | 4.75 in |
Nominal Valve Size | 2 in |
Handle Height | 3.88 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Combustible Gases, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- CHARLOTTE PIPE AND FOUNDRY 12x10 SDR135 PVC Pipe (PVC231550600HC)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND08)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- ZURN RK114-NR3XL - Pressure Reducing Valve Repair Kit (RK114-NR3XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- Zurn Pressure Reducing Valves