Shop All Bathroom Sink Faucets
Zurn
Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z81103-XL
Zoro # G5389237
product price: $178.79
/ea
Free Shipping & Returns
$178.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z81103-XL
- Zoro # G5389237
- UPC # 670240366961
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 1/4 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 5/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX PEX Barb 3/4 in. x 1/2 in. Brass Female Pipe Thread Adapter (APXFA3412)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- RHEEM Ring, Seal (SP230090)
- ZURN Wristblade Handle 1-7/8" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B4-XL)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL-3M)
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- ZURN Lever Handle 8" Mount, 1 Hole Low Arc Kitchen Faucet, Polished chrome (Z82300-XL-CP8)
- ZURN Concealed Auqua Motorized Flush Valve W/11L (ZEMS6152AV-HET-11L)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE3-369ABCP)
- Zurn Bathroom Sink Faucets