Shop All Bathroom Sink Faucets
Zurn
Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z81103-XL-3M
Zoro # G3107076
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z81103-XL-3M
- Zoro # G3107076
- UPC # 670240366992
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 1/4 in |
Height | 3-1/8" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3-1/8" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 5/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (ADQ73613402-AFC-RF-L4-4-74231)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- ZURN Battery Powered Faucet (Z6920-XL-ADM.0031)
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-FC)
- ZURN Concealed Auqua Motorized Flush Valve W/11L (ZEMS6152AV-HET-11L)
- ZURN Zurn® Z6913-XL-GEN-MT Lavatory Faucet With Hydrogelectric Generator With Mixing Tee, Chrome (Z6913-XL-GEN-MT)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- Zurn Bathroom Sink Faucets & Accessories