Shop All Bathroom Sink Faucets
Zurn
Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z7442-XL
Zoro # G5389264
original price:
$116.72
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7442-XL
- Zoro # G5389264
- UPC # 670240370937
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 3 5/8 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 5/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit, Faucet, Chrome (9D00010307)
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B1-XL-3F)
- ZURN Sensor Faucet (Z6950-XL-S-M)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- ZURN 8" Mount, Spout, Chrome (G67853)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- Zurn Bathroom Sink Faucets