Shop All Backflow Preventers
Zurn
Lead Free 2" 950Xlt2Ft
Mfr # 2-950XLT2FT
Zoro # G7737290
product price: $1,071.41
/ea
Free Shipping & Returns
$1,071.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Features Top access double checks for hassle-free maintenance and repairs
- Length 24.8
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-950XLT2FT
- Zoro # G7737290
- UPC # 612052009049
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 8 |
Length | 24.8 |
Height | 7.5 |
Details
Item | Lead Free 2" 950Xlt2Ft |
Features | Top access double checks for hassle-free maintenance and repairs |
Description
Lead Free 2 In. 950Xlt2Ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- B & K 2 Test Plug (154-008)
- NIBCO Solder Pressure Companion Flanges, Copper (9405605)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F305)
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi (114-350XL)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XLT)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- Zurn Valves