Shop All Relief Valves
Zurn
Lead Free 1/2" P1500Xl
Mfr # 12-P1500XL
Zoro # G8665463
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2
- Application Commercial
- Length 2.1
- Width 1.2
- Series 500XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-P1500XL
- Zoro # G8665463
- UPC # 612052224541
- Country of Origin United States
- Category Relief Valves
Dimensions
Height | 1.2 |
Length | 2.1 |
Width | 1.2 |
Details
Item | Lead Free 1/2" P1500Xl |
Application | Commercial |
Series | 500XL |
Description
Lead Free 1/2 In. P1500Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- APOLLO EXPANSION PEX PEX-A Expansion Tool Kit with 1/2 in., 3/4 in. and 1 in. Expander Heads (EPXTOOLKIT)
- NDS Catch Basin Apt Plg (0612SD)
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- ZURN Pressure Relief Valve (P1000AXL-150C)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 75 psi (89E2A1M2K1-75)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- Zurn Valves