Shop All Hose Bibbs
Zurn
Lead Free, 1/2", Hose Bibb 12-195Xl
Mfr # 12-195XL
Zoro # G8669042
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low-lead law compliant
- Height 3.5
- Features Designed for long-lasting effectiveness
- Length 4
- Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-195XL
- Zoro # G8669042
- UPC # 612052256207
- Country of Origin United States
- Category Hose Bibbs
Dimensions
Height | 3.5 |
Length | 4 |
Width | 1.25 |
Details
Item | 1/2" Lead Free,Hose Bibb 12-195Xl |
Body Material | Low-lead law compliant |
Features | Designed for long-lasting effectiveness |
Description
1/2 In. Lead Free,Hose Bibb 12-195Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Model H3 - Heated Sanitary Yard Hydrant (H34)
- PROSOURCE Pipe Nipple Black 1-1/4X18 (BN 11/4X18-S)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015BSNP)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- ZURN Lead Free, Hose Bibb 34-195Xl 3/4 (34-195XL)
- B & K HOSE BIBB BRASS FIP 3/4"" (102-454HN)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- DANCO No. 6-32 X 1/2 in. L Slotted Round Head Brass Bibb Screw (35139B)
- ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
- SHARKBITE MULTI HOSE BIB 3/4""PUSH (24627LF)
- Zurn Hose Bibbs