Shop All Backflow Preventers
Zurn
Lead Free 1/2" 975Xl2Tcu
Mfr # 12-975XL2TCU
Zoro # G7736889
product price: $1,035.57
/ea
Free Shipping & Returns
$1,035.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
- Length 11.1
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-975XL2TCU
- Zoro # G7736889
- UPC # 612052040387
- Country of Origin Indonesia
- Category Backflow Preventers
Dimensions
Width | 7.5 |
Length | 11.1 |
Height | 7 |
Details
Item | Lead Free 1/2" 975Xl2Tcu |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Application | Plumbing |
Description
Lead Free 1/2 In. 975Xl2Tcu
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- ZORO SELECT 2" FNPT 316 SS Threaded Coupling (60FC111N020)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH7)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- ZURN W/Ft Lead Free 1-1/2" 375Xl (112-375XLFT)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XL3)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-950XL3)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- Zurn Valves