Shop All Backflow Preventers
Zurn
Lead Free 1/2" 375Xl W/Ft
Mfr # 12-375XLFT
Zoro # G7738182
product price: $622.94
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$622.94
Free 30-Day Returns
Key Features
- Width 7
- Height 3.375
- Length 12
- Features EZSwap® Pressure Vessel is removable for easy access and added convenience
- Material of Construction Minimal bronze construction acts as theft deterrent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-375XLFT
- Zoro # G7738182
- UPC # 612052041391
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 |
Height | 3.375 |
Length | 12 |
Details
Item | Lead Free 1/2" 375Xl W/Ft |
Features | EZSwap® Pressure Vessel is removable for easy access and added convenience |
Material of Construction | Minimal bronze construction acts as theft deterrent |
Application | Plumbing |
Description
Lead Free 1/2 In. 375Xl W/Ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- GENERAL TOOLS MFG 10PC Mini Screw Set (690)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size (8353G041)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2S)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- Zurn Valves