Shop All Drain Components
Zurn
LC-C - Roof Drain Underdeck Clamp
Mfr # LC-C
Zoro # G9890309
product price: $23.10
/ea
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With For Use With Zurn Modular Drainage Product Line
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # LC-C
- Zoro # G9890309
- UPC # 670240809727
- Country of Origin China
- Category Drain Components
Details
Item | Underdeck Clamp |
Material of Construction | Cast Iron |
For Use With | For Use With Zurn Modular Drainage Product Line |
Fits Brand | Zurn |
Description
LC-C - Roof Drain Underdeck Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- ZURN FD2378-NH3-H - 8" x 8" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2378-NH3-H)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- Zurn Drain Components