Shop All Supply Stop Valves
Zurn
Lavatory Supply Stop, 3/8 inx3/8 in IPS
Mfr # Z8800-XL-LR-PC
Zoro # G6148405
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8"
- Body Material Brass
- Max. Pressure 125 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8800-XL-LR-PC
- Zoro # G6148405
- UPC # 670240833227
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Water Connector Inlet Size (In) | 3/8" |
Length (In.) | 2-1/2 |
Supply Stop Inlet Size (In) | 3/8" |
Inlet Size (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Supply Stop Outlet Size (In) | 3/8" |
Outside Dia. (In.) | 3/8 |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Canopy Handle, Single Temp (2292-003-199)
- ZORO SELECT CPVC Wye, Schedule 80, 4" Pipe Size, Socket (9870-040)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- ZURN Angle Stop Valve, 2-1/2 in. L, Brass (Z8802-XL-PC)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-CR-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- SHARKBITE 1/2 in. PTC X 3/8 in. Compression Brass Angle Stop Valve (23036LFBN)
- Zurn Supply Stop Valves