Shop All Bathroom Sinks
Zurn
Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16"
Mfr # Z5220
Zoro # G0173656
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z5220
- Zoro # G0173656
- UPC # 670240606012
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 in |
Overall Width | 16 in |
Overall Height | 7 1/2 in |
Bowl Size | 16 3/4 in x 14 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 3 yr |
Bowl Width | 14 in |
Bowl Length | 16 3/4 in |
Description
Lavatory Sink, Bowl Depth 5 in, Oval, Bowl Size 16 3/4 in x 14 in, White, Undermount, Drain Opening 1 1/4 in, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 1/2 in, Overall Length 19 in, Overall Width 16 in, Zurn, Z5220 Series Series, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- NEOPERL 0.35 gpm Spray Outlet, 55/64 in-27 Thread Size, Chrome, Brass (5508905)
- LEGEND VALVE 1-1/2 T 5300 NL PAK X PAK CURB (314-217NL)
- BLUCHER 316SS Pipe Hanger, 2" Pipe Size (PH2-2-1/2)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- KOHLER Serif Under-Mount Bathroom Sink (2824-0)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- Zurn Bathroom Sinks