Shop All Bathroom Sinks
Zurn
Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8"
Mfr # Z5114
Zoro # G0173671
product price: $80.36
/ea
Free Shipping & Returns
$80.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop In
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5114
- Zoro # G0173671
- UPC # 670240605961
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 8 7/8 in |
Bowl Size | 8 7/8 in x 20 in |
Bowl Depth | 6 9/16 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bowl Length | 8 7/8 in |
Bowl Width | 20 in |
Description
Lavatory Sink, Bowl Depth 6 9/16 in, Oval, Bowl Size 8 7/8 in x 20 in, White, Drop-In, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Centerset, Faucet Mounting Centers 4 in, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 7/8 in, Overall Length 20 in, Overall Width 17 in, Zurn, Z5110 Series Series, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" x 1/2" Tube (QQPE33X)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhitePolished Nickel (KVBH25227W4B6)
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone (021-2445-06)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- Zurn Bathroom Sinks