Shop All Shower Heads
Zurn
Large Brass Shower Head, Satin Nickel Finish
Mfr # Z7000-S5-STN
Zoro # G4272275
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- Finish Satin Nickel
- Depth 3-3/4"
- Standards ASME A112.18.1/CSAB125.1, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-S5-STN
- Zoro # G4272275
- UPC # 670240408616
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Depth | 3-3/4" |
Face Dia. | 2-1/4" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 2.5 gpm |
Finish | Satin Nickel |
Standards | ASME A112.18.1/CSAB125.1, CSA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 223)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-18-12-18T)
- DURAVIT Overflow Clip, Chrome (1001070000)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- Zurn Bathtub Faucets & Accessories