Shop All Faucet Aerators
Zurn
(K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE)
Mfr # G62621
Zoro # G4123656
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Zurn
- Type Vandal Resistant; Female; Aerator
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G62621
- Zoro # G4123656
- UPC # 670240426733
- Country of Origin Unknown
- Category Faucet Aerators
Details
Flow Rate | 2.2 gpm |
Fits Brand | Zurn |
Type | Vandal Resistant; Female; Aerator |
Flow Rate (GPM) | 2.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- NDS REPAIR COUPLING 1"" WHT (118-10)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZURN 0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass (7440-94FC/WK)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- ZURN 2.2 gpm Faucet Aerator, 3/4-27" Thread Size, Chrome, Zinc (G63504)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66697)
- NEOPERL 1.5 gpm Kitchen Swivel, 15/16"-27, 55/64"-27 Thread Size, Chrome (5510805)
- Zurn Faucet Aerators