Shop All Faucet Aerators
Zurn
(k) (-2F) 2.2 GPM VR FEMALE AERATOR, 3/4-27 F, PCA (YELLOW)
Mfr # G62619
Zoro # G4121486
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Zurn
- Flow Rate (GPM) 2.2
- Type Vandal Resistant; Female; Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G62619
- Zoro # G4121486
- UPC # 670240426832
- Country of Origin Unknown
- Category Faucet Aerators
Details
Flow Rate | 2.2 gpm |
Fits Brand | Zurn |
Flow Rate (GPM) | 2.2 |
Type | Vandal Resistant; Female; Aerator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Gasket, 8 in Nominal, 8-1/8 ID x 9-5/16 OD x 11/32 in Thick, Buna-N, Domestic (800-G-BU)
- BUYERS PRODUCTS 1 Inch Brass Body Ball Valve (HBV100)
- APOLLO VALVES Mixing Valve, 125 PSI, 3/8 in Inlet Size (34DLF402B1)
- KISSLER Faucet Repair Kit, Delta (540-7270)
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66697)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 1.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66701)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- Zurn Faucet Aerators