Shop All Shower Heads
Zurn
(K) 2.5 gpm Hand Held Shower Head
Mfr # Z7000-H1
Zoro # G4289504
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Shower Head Type Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-H1
- Zoro # G4289504
- UPC # 670240604001
- Country of Origin Unknown
- Category Shower Heads
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Held |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPEX 1-1/4 In. Sch. 40 PVC Coupling (435451)
- KOHLER Valve Kit, Replacement (GP1016515)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0891)
- DELTA Aerator Assembly, 1.2 gpm (RP70202BN-1.2)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- Zurn Bathtub Faucets & Accessories