Shop All Toilet Repair Parts
Zurn
Juvenile Toilet Seat
Mfr # Z5959SS-JUV
Zoro # G1899549
original price:
$118.10
38% off
new price: $72.32
/ea
$72.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Stainless Steel
- Type Toilet Seat
- Color White
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5959SS-JUV
- Zoro # G1899549
- UPC # 670240616998
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Stainless Steel |
Type | Toilet Seat |
Color | White |
Material of Construction | Stainless Steel |
Color/Finish | White |
For Use With | Mfr. Model Number Z5670.186.00.00.00, Z5675.001.09.00.00, Z5675.213.09.00.00, Z5675.258.09.00.00 |
Item | Juvenile Toilet Seat |
For Use With Mfr. Model Number | Z5670.186.00.00.00, Z5675.001.09.00.00, Z5675.213.09.00.00, Z5675.258.09.00.00 |
Description
Juvenile Toilet Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 40 (8114314)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- ZURN P6000-1-A-Aa-Cp - 1-1/2" X 13" Flush Tub (P6000-1-A-AA-CP)
- ZURN Toilet Piston Kit (PTR6200-EC)
- JONES STEPHENS Closet Flange, 1/2", Extender (C88001)
- Zurn Toilet Repair Parts