Shop All Drain Components
Zurn
JP2378-H - Cast Iron Enameled Half Grate
Mfr # JP2378-H
Zoro # G9890293
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With Mfg. No. FD2378
- Fits Brand Zurn
- Color Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # JP2378-H
- Zoro # G9890293
- UPC # 670240503151
- Country of Origin China
- Category Drain Components
Details
Item | Half Grate |
Material of Construction | Cast Iron |
For Use With | Mfg. No. FD2378 |
Fits Brand | Zurn |
Color Finish | Enamel |
Description
JP2378-H - Cast Iron Enameled Half Grate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE STOP & WASTE BLEEDER CAPS (900-050)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- GROHE Grohsf 3.0 Pbv Rgh W Ss-Unv (35110000)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- PLUMB PAK Plastic Bath Drain Half Pack for Trim Kit (PP22670)
- Zurn Drain Components