Shop All Drain Components
Zurn
JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink
Mfr # JP2375-T
Zoro # G7725358
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With Mfg. No. FD2375
- Overall Diameter 3/4"
- Fits Brand Zurn
- Color Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP2375-T
- Zoro # G7725358
- UPC # 670240503021
- Country of Origin China
- Category Drain Components
Dimensions
Overall Diameter | 3/4" |
Details
Item | Grate |
Material of Construction | Cast Iron |
For Use With | Mfg. No. FD2375 |
Fits Brand | Zurn |
Color Finish | Enamel |
Description
Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- LEGEND VALVE 10" BRASS KEY (102-827)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Nickel (PN400-6B-STR-W/SCR)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Floor Cleanout (CO2-PV3-CC)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- OATEY Sure Vent, 6 Dfu 1-1/2", 90 PVC Adptr (39250)
- Zurn Drain Components