Shop All Drain Components
Zurn
JP2120-POLY-DOME - Plastic Dome Strainer
Mfr # JP2120-POLY-DOME
Zoro # G9890169
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- For Use With Mfg. No. RD2120
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP2120-POLY-DOME
- Zoro # G9890169
- UPC # 670240464001
- Country of Origin United States
- Category Drain Components
Details
Item | Dome Strainer |
Material of Construction | Polyethylene |
For Use With | Mfg. No. RD2120 |
Fits Brand | Zurn |
Description
JP2120-POLY-DOME - Plastic Dome Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" (20713)
- LASCO Pressure Cap Pvc Slip 1 (447010BC)
- ZURN LC-PS - 4" ABS Adapter (LC-PS)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZORO SELECT P-Trap with Union, 2 In Hub (02216)
- Zurn Drain Components