Shop All Plumbing Parts
Zurn
Interceptor Screen, 3-1/2 In L
Mfr # P1180-PVC-SCREEN
Zoro # G4437991
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solids
- Fits Brand Zurn, Zurn Wilkins
- Material of Construction Plastic
- For Use With P1180-COVER-GASKET, Z1180-2IP
- For Use With Mfr. Model Number P1180-COVER-GASKET, Z1180-2IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P1180-PVC-SCREEN
- Zoro # G4437991
- UPC # 670240004146
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Length (In.) | 3-1/2 |
Details
Type | Solids |
Fits Brand | Zurn, Zurn Wilkins |
Material of Construction | Plastic |
For Use With | P1180-COVER-GASKET, Z1180-2IP |
Item | Interceptor Screen |
For Use With Mfr. Model Number | P1180-COVER-GASKET, Z1180-2IP |
Description
Interceptor Screen, Fits Brand Zurn, Zurn Wilkins, For Use With Grainger Item Number 22F411, 22F413, For Use With Mfr. Model Number P1180-COVER-GASKET, Z1180-2IP, Solids, Material of Construction Plastic, For Use With P1180-COVER-GASKET, Z1180-2IP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- ZURN Diaphragm (P6000-ER15)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- ZURN 3/8" Cleanout Wrench, Metal and Plastic (P1470-PW)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- RHEEM SS Element, 240V 6000W (SP10869QL)
- Zurn Plumbing Parts & Accessories