Shop All Repair Kits
Zurn
Interceptor Repair Kit for Z1170 Interceptors
Mfr # P1170-700-800-CVRBAG
Zoro # G4437605
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solids
- Fits Brand Zurn, Zurn Wilkins
- For Use With Z1170- 100,Z1170- 200,Z1170- 300,Z1170- 400,Z1170- 500,Z1170- 600,Z1170- 700,Z1170- 800,
- Includes Adhesive, Replacement Screws With Washers
- For Use With Mfr. Model Number Z1170-100, Z1170-200, Z1170-300, Z1170-400, Z1170-500, Z1170-600, Z1170-700, Z1170-800,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1170-700-800-CVRBAG
- Zoro # G4437605
- UPC # 670240002623
- Country of Origin United States
- Category Repair Kits
Details
Type | Solids |
Fits Brand | Zurn, Zurn Wilkins |
For Use With | Z1170- 100,Z1170- 200,Z1170- 300,Z1170- 400,Z1170- 500,Z1170- 600,Z1170- 700,Z1170- 800, |
Includes | Adhesive, Replacement Screws With Washers |
For Use With Mfr. Model Number | Z1170-100, Z1170-200, Z1170-300, Z1170-400, Z1170-500, Z1170-600, Z1170-700, Z1170-800, |
Item | Interceptor Repair Kit |
Product Type | Interceptor Gasket |
Description
Interceptor Gasket, Fits Brand Zurn, Zurn Wilkins, For Use With Mfr. Model Number Z1170-100, Z1170-200, Z1170-300, Z1170-400, Z1170-500, Z1170-600, Z1170-700, Z1170-800,, Includes Adhesive, Replacement Screws With Washers, Solids, For Use With Z1170- 100,Z1170- 200,Z1170- 300,Z1170- 400,Z1170- 500,Z1170- 600,Z1170- 700,Z1170- 800,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- ANVIL 2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002807)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- ZURN Pro Repair Kit, 1/2"-1", Model 720A (RK1-720APK)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- ZURN RP Repair Kit (RK114-375)
- ZURN Complete Repair Kit, 3/4"-1", 950XL (RK34-950XL)
- Zurn Plumbing Parts & Accessories