Shop All Washers & Washer Kits
Zurn
Index Washer, PK3, G60548
Mfr # G60548
Zoro # G5058943
original price:
$1.55
10% off
new price: $1.39
/pk 3, $0.46/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Zurn
- Material Plastic
- Material of Construction Plastic
- Includes (1) Black Index, (1) Blue, (1) Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G60548
- Zoro # G5058943
- UPC # 670240418639
- Country of Origin Thailand
- Category Washers & Washer Kits
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Zurn |
Material | Plastic |
Material of Construction | Plastic |
Includes | (1) Black Index, (1) Blue, (1) Red |
For Use With | Zurn Quarter Turn Faucets |
For Use With Mfr. Model Number | Z81104-XL, Z81104-XL-3M |
Item | Index Washer |
Type | Faucet Index |
Description
Index Washer, For Use With Mfr. Model Number Z81104-XL, Z81104-XL-3M, Includes (1) Black Index, (1) Blue, (1) Red, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-OHCP)
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310502000)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- ZURN Cold Water Washer, Rubber (7000-12)
- ZURN Rigid Space Washer (59436001)
- ZURN Split Washers (59666001)
- ZURN Hot Water Washer (7000-12A)
- ZURN Cap Nuts and Washers, For 1WXD4, 1WXD5 PK4 (P1203-FINISHTRIM)
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- DANCO Washer Cone Type M (38807B)
- Zurn Plumbing Parts & Accessories