Shop All Check Valves
Zurn
In-Line Single Check Valve, 2-40XL2
Mfr # 2-40XL2
Zoro # G8665813
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Length 3.5
- Material 300 series stainless steel springs resist corrosion
- Height 4
- Features Domestic and commercial installation options add versatility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-40XL2
- Zoro # G8665813
- UPC # 612052221779
- Country of Origin Italy
- Category Check Valves
Dimensions
Width | 3.5 |
Length | 3.5 |
Height | 4 |
Details
Item | In-Line Single Check Valve,2-40XL2 |
Material | 300 series stainless steel springs resist corrosion |
Features | Domestic and commercial installation options add versatility |
Description
In-Line Single Check Valve,2-40XL2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bathroom Faucet (553LF)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- KOHLER Cover, Toilet Tank (83834-96)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- ZURN Double Check Valve Assembly (2-950XLT2)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-B)
- Zurn Valves