Shop All Pre-rinse Faucets and Accessories
Zurn
HW SHOWER, 36" GRAB BAR, 60" METAL HOSE
Mfr # Z7000-HW14
Zoro # G4125056
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handwall shower
- Material Metal
- Length (In.) Hose: 60"; Elbow and Flange: 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-HW14
- Zoro # G4125056
- UPC # 670240250833
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Hose: 60"; Elbow and Flange: 24" |
Details
Sub-Category | Handwall shower |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Valve Repair Kit, For Use with Clamp End and Weld End Butterfly Valves, EPDM, Black (B5104-RKE400)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- ENCORE PLUMBING Pre-Rinse Add-On Faucet w/ 12 in Spout (KL55-7012-SE1)
- T&S BRASS Open Hose Reel, Stainless, 3/8 ft.x 12 ft. (B-7102-01)
- Zurn Pre-rinse Faucets and Accessories