Shop All Pre-rinse Faucets and Accessories
Zurn
HW SHOWER, 24" GRAB BAR, 60" METAL HOSE
Mfr # Z7000-HW15
Zoro # G4120472
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handwall shower
- Material Metal
- Length (In.) Hose: 60"; Elbow and Flange: 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-HW15
- Zoro # G4120472
- UPC # 670240250840
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Hose: 60"; Elbow and Flange: 36" |
Details
Sub-Category | Handwall shower |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 3 In, 304 SS (24T961)
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- MUELLER INDUSTRIES 102-103 BOILER DRAIN 1/2 FEMALE (102103)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 (B-3952)
- Zurn Pre-rinse Faucets and Accessories