Shop All Faucet Handles
Zurn
Hot Faucet Handle Assembly, 1-1/4", Brass
Mfr # G61640
Zoro # G5354288
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Includes (1) Hot Metering Handle; (1) Index; (1) Setscrew; (1) Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G61640
- Zoro # G5354288
- Country of Origin Thailand
- Category Faucet Handles
Details
Fits Brand | Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | (1) Hot Metering Handle; (1) Index; (1) Setscrew; (1) Handle |
For Use With | Zurn Faucets |
Item | Handle |
For Use With Mfr. Model Number | Z86500-XL, Z86500-XL-3M, Z867RO-XL, Z867RO-XL-3M |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z86500-XL, Z86500-XL-3M, Z867RO-XL, Z867RO-XL-3M, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 5/16 Door 78X 47-5/8 Hndl (702421-L-2MB)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- SLOAN Flush Valve Part Ecos 8186-0.25 Or (3250290)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH6)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- SPEAKMAN Repair Part Neo faucet handle (RPG04-0433-BN)
- THRIFCO PLUMBING Impact Faucet Handle Puller (5109097)
- DANCO Faucet Handle H/C Clr (9D00088453)
- Zurn Faucet Handles