Shop All Faucet Repair and Maintenance
Zurn
Hot Color Coded Index
Mfr # 59454001
Zoro # G5058952
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Zurn
- Material Plastic
- Material of Construction Plastic
- For Use With Temp Gard Shower Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 59454001
- Zoro # G5058952
- UPC # 670240415287
- Country of Origin Thailand
- Category Faucet Repair and Maintenance
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Zurn |
Material | Plastic |
Material of Construction | Plastic |
For Use With | Temp Gard Shower Valves |
Item | Hot Color Coded Index |
For Use With Mfr. Model Number | G60508, Z871B1-XL, Z871B4-XL |
Type | Hot Color Coded |
Description
Hot Color Coded Index, Fits Brand Zurn, For Use With Mfr. Model Number G60508, Z871B1-XL, Z871B4-XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in Pipe Size (464-007)
- YELLOW JACKET SERIES 41 VALVE ASSEMBLY (41143)
- PARKER Union, Zinc Pltd Steel, Comp, 5/8In (10 HBU-S)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- ZURN Coupling, Plastic, 3" x 12" Size (P1201-TC-12-CPLG)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- ZURN Mounting Kit (P6900-43)
- ZURN ReplacementBattery, Plastic, FitsZurnBrand (P6900-GEN-BAT)
- ZURN Gooseneck Spout, 7 7/8 In. (G67851)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- Zurn Faucet Repair and Maintenance