Shop All Pre-rinse Faucets and Accessories
Zurn
HOSE, 48" LONG VINYL '-H48', 3/8" NPT MALE IN & OU
Mfr # Z80000-VH48
Zoro # G4124487
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose
- Material Vinyl
- Size 3/8" Male
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z80000-VH48
- Zoro # G4124487
- UPC # 670240431379
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 3/8" Male |
Details
Sub-Category | Hose |
Material | Vinyl |
Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TBL Puroxide Cured Silicone Tubing 3/8In 100Ft 5/8In Flexible Tube And Hose (PXS-C-375X625-100)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- ZORO SELECT 2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P526)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- T&S BRASS Pre-Rinse Unit W/ Ceramas & Wall Bracket (B-0133-12-CR-B)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- Zurn Kitchen Faucets & Accessories