Shop All Check Valves
Zurn
High Capacity Dual Check Valve, 114UFX114
Mfr # 114UFX114F-700XLFP
Zoro # G8668175
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3
- Length 3.4
- Material Stainless steel springs and cast bronze body resist corrosion
- Features Vertical and horizontal orientation reduces installation time
- Height 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114UFX114F-700XLFP
- Zoro # G8668175
- UPC # 612052225296
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 3.3 |
Length | 3.4 |
Height | 6.6 |
Details
Item | High Capacity Dual Check Valve,114UFX114 |
Material | Stainless steel springs and cast bronze body resist corrosion |
Features | Vertical and horizontal orientation reduces installation time |
Application | Plumbing |
Description
High Capacity Dual Check Valve,114UFX114
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050MS056)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- DELTA Kitchen Air Gap (72020)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN Dual Check Valve 1Ufx1F-700 (1UFX1F-700)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- ZURN Double Check Valve Assembly 3/4" 950Xlt (34-950XLT)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- LDR INDUSTRIES 022-1243 SWING CHECK VALVE 1/2IN IPS 125WOG (240-2-12)
- Zurn Valves