Shop All Showerheads and Tub Faucets
Zurn
Handwall w/60" Metal Hose, Elbow&Flange, 2 Wall Hooks
Mfr # Z7000-HW8
Zoro # G4288402
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
- Shower Head Type Hand Held
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-HW8
- Zoro # G4288402
- UPC # 670240569089
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Handheld Shower |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Held |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling F5Aw Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306125)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Shower Set Screw, Zinc (7000-11G)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- Zurn Showerheads and Tub Faucets