Shop All Showerheads and Tub Faucets
Zurn
Handwall, 69" Vinyl/Nylon HoseElbow & Flange, 48" Slide
Mfr # Z7000-HW5
Zoro # G4303522
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
- Shower Head Type Hand Held
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-HW5
- Zoro # G4303522
- UPC # 670240569065
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Handheld Shower |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Held |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000401)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1)
- COMMAND Towel Bar (BATH41-SN-ES)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZURN Shower Set Screw, Zinc (7000-11G)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- Zurn Showerheads and Tub Faucets