Shop All Pre-rinse Faucets and Accessories
Zurn
Handshower, 69" Metal Hose, 48" Bar
Mfr # Z7000-HS6
Zoro # G4122947
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handshower
- Length (In.) 60"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-HS6
- Zoro # G4122947
- UPC # 670240603554
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 60" |
Details
Sub-Category | Handshower |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- HIGHKEY Toto Top Mounting Seat Hardware for Toilet and Toilet Seat (LR155039)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- T&S BRASS Valve & Hook Nozzle 3/8" (002851-40)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- Zurn Kitchen Faucets & Accessories