Shop All Faucet Repair and Maintenance
Zurn
Handles, Faucet Wristblade, 4 In., PR
Mfr # G60504
Zoro # G1620771
product price: $55.47
/pr
$55.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G60504
- Zoro # G1620771
- UPC # 670240414518
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 4 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Hot/Cold Index Caps, Philips Screws |
For Use With | Wrist Blade Faucets |
Handle Type | 4" Wristblade |
For Use With Mfr. Model Number | Z812C4-15F |
Item | Handle |
Connection | Screw |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z812C4-15F, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- COMMERCIAL 3 1/2" Centers Partition Latch (38101)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- ZURN 3/4" Quick Test Fitting (34-29QT)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ZURN Wrench, 1-5/8" Size, Plastic, Red (P6900-WRENCH)
- ZURN Floor Foot Valve, Brass, Inlet 1/2 InFIPS (Z85100-XL)
- WINGITS Portable Tub Bench, 26-1/2"L, 250 lb. Capacity, ADA (WHPTB265150PW)
- Zurn Faucet Repair and Maintenance