Shop All Toilet Repair Parts
Zurn
Handle Seal, Plastic
Mfr # P6000-M9
Zoro # G5076014
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Handle Repair Kit
- Material of Construction Plastic
- For Use With Z6000 Series Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-M9
- Zoro # G5076014
- UPC # 670240576513
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Handle Repair Kit |
Material of Construction | Plastic |
For Use With | Z6000 Series Flush Valves |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Sub-Category | Trip Levers and Actuators |
Item | Handle Seal |
Accessory Type | Handle Seal |
Description
Handle Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-CP)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- ZURN Valve Cap, 1-39/64" Size, Brass, Chrome (PTR6200-L-1.28-VR)
- ZURN Tank Lever, Chrome (S004)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- Zurn Toilet Repair Parts