Shop All Plumbing Parts
Zurn
Guide Assembly, Use w/Diaphragm Kit
Mfr # P6000-EG
Zoro # G1032254
product price: $6.52
/ea
$6.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material Plastic
- For Use With Diaphragm Kit
- For Use With Mfr. Model Number Z6000-WS1-YB-YC, Z6000-YB-YC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-EG
- Zoro # G1032254
- UPC # 670240576421
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Plastic |
For Use With | Diaphragm Kit |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Includes | Reversible Flow Ring |
Item | Guide Assembly |
For Flush Valve Type | Manual |
Accessory Type | Guide Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 5"x5" LT5 Tile Drain Strainer-2" Throat Satin SS (LT5_2_SS)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- ZURN AquaSense® 1.28 GPF exposed, quiet diaphragm flushometer (ZER6000PL-HET-CPM-YK)
- ZURN Flush Tube, Vacuum Breaker, 1 1/4 x 9 In (P6001-A-AA-CP)
- ZURN Stop Nut, Coupling, Use With Control Stop (P6000-C32-CP)
- ZURN Tailpiece Kit, Lead-Free, 3/4" Female Npt (34-TPKXL)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- ZURN Inside Cover, Plastic (P6000-L)
- ASCO Mounting Bracket (038713-MB)
- Zurn Plumbing Parts