Shop All Drain Strainers
Zurn
Grid Strainer, 6 in L, Bronze, Round Grate
Mfr # PN400-6B-STR-W/SCR
Zoro # G1855686
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Nickel
- Color - Drains Bronze
- Length - Drains 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PN400-6B-STR-W/SCR
- Zoro # G1855686
- UPC # 670240689138
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 1/2 in |
Length - Drains | 6 in |
Length (In.) | 6 |
Overall Diameter | 6 in |
Overall Height | 3/8 in |
Description
Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 6 in, Material Nickel, Finish Nickel, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- DRAINTECH Drop-In Drain Grate, 6 In Dia, 5-7/8 In L, 5-7/8 In W, Square, 1/4 In Grate Opening, Polyethylene (0642SDB)
- Zurn Drain Strainers