Shop All Drain Strainers
Zurn
Grid Strainer, 5 in L, Bronze, Square Grate
Mfr # PN400-5S-GRID-W/SCR
Zoro # G1855695
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 1/2 in
- Shape - Drains Square
- Material of Construction - Drains Nickel
- Color - Drains Bronze
- Length - Drains 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PN400-5S-GRID-W/SCR
- Zoro # G1855695
- UPC # 670240689220
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 1/2 in |
Length - Drains | 5 in |
Length (In.) | 5 |
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 3/4 in |
Description
Strainer, Product Type Strainer, Overall Width 5 in, Overall Length 5 in, Overall Diameter Not Applicable, Material Nickel, Finish Nickel, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Square, Includes Screws, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P818)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE D.E. NL (302-234NL)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- Zurn Drain Strainers