Shop All Grease Traps and Interceptors
Zurn
Grease Trap Interceptor, 4 In, 35 GPM
Mfr # GT2700-35-4NH
Zoro # G8533384
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 4 in
- Flow Rate - Drains 35 gpm
- Capacity - Drains 70 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2700-35-4NH
- Zoro # G8533384
- UPC # 670240402140
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 4 in |
Pipe Size | 4" |
Overall Depth | 18 3/4 in |
Overall Height | 18 3/4 in |
Overall Width | 22 1/2 in |
Overall Length | 28 1/2 in |
Outlet Pipe Size | 4 in |
Inlet Pipe Size | 4 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 18 3/4 in, Overall Width 22 1/2 in, Color Gray, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Inlet Pipe Size 4 in, Finish Coated Fabricated Steel, Flow Rate 35 gpm, Capacity 70 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 4 in, Overall Length 28 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- SIOUX CHIEF Sioux Chief Mfg .75in. Female Swivel Hose Thread X .75in. Male Hose Thread Mini Rest (660-H)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZURN Grease Trap Interceptor, 4 In, 50 GPM (GT2700-50-4NH)
- ZURN Grease Interceptor, Matte, 30 lb. Cap. (GT2702-15)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- ROCKFORD SEPARATORS Rockford RP-100 - 4" Grease Interceptor - 621 LBS Capacity - 100 GPM - Steel (RP-100)
- Zurn Grease Traps and Interceptors