Shop All Grease Traps and Interceptors
Zurn
Grease Trap Interceptor, 3 In, 25 GPM
Mfr # GT2700-25-3NH
Zoro # G8533375
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 3 in
- Flow Rate - Drains 25 gpm
- Capacity - Drains 50 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # GT2700-25-3NH
- Zoro # G8533375
- UPC # 670240402133
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Width | 19 7/8 in |
Overall Depth | 17 in |
Overall Height | 17 in |
Pipe Size | 3" |
Overall Length | 26 5/8 in |
Outlet Pipe Size | 3 in |
Inlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 17 in, Overall Width 19 7/8 in, Color Gray, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Inlet Pipe Size 3 in, Finish Coated Fabricated Steel, Flow Rate 25 gpm, Capacity 50 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 3 in, Overall Length 26 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-150)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI09)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN GT2701-50-4NH - 50 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-50-4NH)
- ZURN Grease Trap Interceptor, 4 In, 50 GPM (GT2700-50-4NH)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- Zurn Grease Traps and Interceptors