Shop All Grease Traps and Interceptors
Zurn
Grease Interceptor, Matte, 50 lb. Cap.
Mfr # GT2702-25-6-EXT
Zoro # G7772628
original price:
$420.19
7% off
new price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 3 in
- Flow Rate - Drains 25 gpm
- Capacity - Drains 50 lb
- Material of Construction - Drains Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2702-25-6-EXT
- Zoro # G7772628
- UPC # 670240795952
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Height | 6 in |
Overall Width | 19 1/2 in |
Overall Depth | 32 1/2 in |
Pipe Size | 3" |
Overall Length | 32 1/2 in |
Overall Diameter | 3 in |
Inlet Pipe Size | 3 in |
Outlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type Threaded, Application Fat, Grease, Oil, Overall Depth 32 1/2 in, Overall Width 19 1/2 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-skid Diamond Plate Cover, Maximum Temperature 212 Degrees F, Overall Diameter 3 in, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 25 gpm, Capacity 50 lb, Includes Mounting Hardware, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 3/4", FP800, w/Lock Handle, 2pcs (4373002230)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA17)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- ZURN Interceptor, Lint, 16-1/2inHx17in.Wx13inD (Z1185-3-2IP)
- ZURN Grease Trap Interceptor, 4 In, 50 GPM (GT2700-50-4NH)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- Zurn Grease Traps and Interceptors