Shop All Grease Traps and Interceptors
Zurn
Grease Interceptor, Matte, 20 lb. Cap.
Mfr # GT2702-10
Zoro # G7772497
product price: $431.55
/ea
Free Shipping & Returns
$431.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 2 in
- Flow Rate - Drains 10 gpm
- Capacity - Drains 20 lb
- Material of Construction - Drains Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2702-10
- Zoro # G7772497
- UPC # 670240470224
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Height | 13 in |
Overall Width | 14 1/2 in |
Pipe Size | 2" |
Overall Depth | 12 in |
Overall Length | 23 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 12 in, Overall Width 14 1/2 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Inlet Pipe Size 2 in, Finish Matte, Flow Rate 10 gpm, Capacity 20 lb, Includes Mounting Hardware, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- ZORO SELECT Flange, Polypropylene, 2", Schedule 80, 150 psi Max Pressure (AF200)
- B&K 1 In. x 2 In. Schedule 80 PVC Nipple (505-020)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2BJKABCP)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- ZURN Grease Interceptor, Matte, 150 lb. Cap. (GT2702-75)
- ZURN Grease Interceptor, Matte, 30 lb. Cap. (GT2702-15)
- ZURN Zurn GT2701-35-4IP 35 GPM 70 Lbs. Capacity 4 Iron Pipe Low Profile Grease Trap (GT2701-35-4IP)
- Zurn Grease Traps and Interceptors